Zoro Homepage

10 GIGABIT PCIE NETWORK ADAPTER

  • Mfr # TX401

  • Zoro # G815920712


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Maximum Data Transfer Rate
80-Gbit/s
Media Type Supported
Twisted Pair
Color
Red
Form Factor
Plug-in Card
Includes
10 Gigabit PCIe Network Adapter, Standard/Low-Profile Brackets, Quick Installation Guide, Resource CD, 1.5 m CAT6A Ethernet Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX401
Zoro #
G815920712
UPC #
840030701610
Country of Origin
China

Dimensions

Height
3.9 in
Width
0.8 in

Details

Maximum Data Transfer Rate
80-Gbit/s
Media Type Supported
Twisted Pair
Color
Red
Form Factor
Plug-in Card
Includes
10 Gigabit PCIe Network Adapter, Standard/Low-Profile Brackets, Quick Installation Guide, Resource CD, 1.5 m CAT6A Ethernet Cable
Host Interface
PCI Express 3.0 x4
Environmentally Friendly
Yes
Network Standard
10GBase-T
Item
10Gigabit Ethernet Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.