Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-PORT GIGABIT EASY SMART SWITCH WITH 8-PORT POE+

  • Mfr # TL-SG1210MPE

  • Zoro # G414897644


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3at, IEEE 802.3x, IEEE 802.1Q, IEEE 802.3i, IEEE 802.3af, IEEE 802.3z
Shared SFP Slot
Yes
Environmentally Friendly
Yes
Height
1 in
Depth
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG1210MPE
Zoro #
G414897644
UPC #
845973099565
Country of Origin
China

Dimensions

Height
1 in
Depth
4.9 in
Width
8.2 in

Details

Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3at, IEEE 802.3x, IEEE 802.1Q, IEEE 802.3i, IEEE 802.3af, IEEE 802.3z
Shared SFP Slot
Yes
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Package Contents
10-Port Gigabit Easy Smart Switch with 8-Port PoE+, Power Adapter, Installation Guide, Rubber Feet
Network Technology
10/100/1000Base-T, 1000Base-X
PoE Budget
123 W
Media Type Supported
Optical Fiber, Twisted Pair
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Power Source
Power Adapter
Number of SFP Slots
1
Port/Expansion Slot Details
(1) Gigabit Ethernet Network, (8) Gigabit Ethernet PoE+, (1) Gigabit Ethernet TP/SFP Combo
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Expansion Slots
1
Manageable
Yes
Power Consumption
7.66 W
Total Number of Network Ports
10
Item
Ethernet Switch
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.