Zoro Homepage

1000Base LX SMF Ind SFP

  • Mfr # ISM311LS

  • Zoro # G122702070


product price: $62.45
/ea

Key Features

Fiber Optic Cable Wavelength
1310 nm
Height
0.4 in
Fiber Mode Supported
Single-mode
Connector Type
LC Duplex
Includes
1000Base-LX SMF Industrial SFP ModuleInstallation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISM311LS
Zoro #
G122702070
UPC #
840460600873
Country of Origin
China

Dimensions

Fiber Optic Cable Wavelength
1310 nm
Height
0.4 in
Width
2.2 in

Details

Fiber Mode Supported
Single-mode
Connector Type
LC Duplex
Includes
1000Base-LX SMF Industrial SFP ModuleInstallation Guide
Maximum Operating Temperature
185°F (85°C)
Maximum Distance Supported
20 km
Minimum Operating Temperature
-40°F (-40°C)
Maximum Data Transfer Rate
1.25-Gbit/s
Network Standard
1000Base-SX
Fiber Optic Cable Core/Cladding Specification
9/125 µm
Form Factor
Hot-pluggable, Hot-swappable
Ethernet Technology
1.25 Gigabit Ethernet
Compatible With
MSA Complaint
Features
Digital Diagnostics Monitoring Interface (DDMI)
Number of Ports
1
Media Type Supported
Optical Fiber

Description

Omada 1000Base-LX SMF Industrial SFP Module . SPEC: Single-mode, LC Interface, Wave Length 1310nm, Up to 20 km Distance, -40-85 ? Operating Temperature

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.