Zoro Homepage

1000Base SX MMF Ind SFP

  • Mfr # ISM311LM

  • Zoro # G722702067


product price: $51.99
/ea

Key Features

Ethernet Technology
1.25 Gigabit Ethernet
Width
2.2 in
Features
Digital Diagnostics Monitoring Interface (DDMI)
Fiber Optic Cable Core/Cladding Specification
50/125 µm, 62.5/125 µm
Maximum Data Transfer Rate
1.25-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISM311LM
Zoro #
G722702067
UPC #
840460600880
Country of Origin
China

Dimensions

Width
2.2 in
Fiber Optic Cable Wavelength
850 nm
Height
0.4 in

Details

Ethernet Technology
1.25 Gigabit Ethernet
Features
Digital Diagnostics Monitoring Interface (DDMI)
Fiber Optic Cable Core/Cladding Specification
50/125 µm, 62.5/125 µm
Maximum Data Transfer Rate
1.25-Gbit/s
Connector Type
LC/UPC
Maximum Operating Temperature
185°F (85°C)
Form Factor
Hot-pluggable, Hot-swappable
Minimum Operating Temperature
-40°F (-40°C)
Compatible With
MSA Complaint
Number of Ports
1
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
0.55 km
Includes
1000Base-SX MMF Industrial SFP ModuleInstallation Guide
Media Type Supported
Optical Fiber
Network Standard
1000Base-SX

Description

Omada 1000Base-SX MMF Industrial SFP Module. SPEC: Multi-mode, LC Interface, Wave Length 850nm, Up to 550m(Fiber Type 50/125um)/275m(Fiber Type 62.5/125um) Distance, -40-85 ? Operating Temperature

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.