100GBASE-SR4 QSFP28
Mfr # SM9110-SR4
Zoro # G622702044
product price: $97.75
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
158°F (70°C)
Fiber Optic Cable Core/Cladding Specification
50/125 µm
Includes
100GBASE-SR4 QSFP28 TransceiverInstallation Guide
Form Factor
Hot-pluggable, Hot-swappable
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM9110-SR4
Zoro #
G622702044
UPC #
810142822886
Country of Origin
China
Dimensions
Height
0.5 in
Width
4.9 in
Fiber Optic Cable Wavelength
850 nm
Details
Maximum Operating Temperature
158°F (70°C)
Fiber Optic Cable Core/Cladding Specification
50/125 µm
Includes
100GBASE-SR4 QSFP28 TransceiverInstallation Guide
Form Factor
Hot-pluggable, Hot-swappable
Fiber Mode Supported
Multi-mode
Maximum Data Transfer Rate
103.12-Gbit/s
Network Standard
100GBase-SR4
Minimum Operating Temperature
32°F (0°C)
Maximum Distance Supported
0.10 km
Features
Digital Diagnostics Monitoring Interface (DDMI), Clock Data Recovery (CDR)
Connector Type
MTP/MPO-12
Description
Omada 100GBASE-SR4 QSFP28 Transceiver
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.