Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-SLOT RACKMOUNT CHASSIS

  • Mfr # FC1420

  • Zoro # G716472082


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Total Number of Expansion Slots
14
Form Factor
Rack-mountable
Width
19 in
Compatible Rack Unit
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1420
Zoro #
G716472082
UPC #
840031000000
Country of Origin
China

Dimensions

Width
19 in
Depth
12.2 in
Height
3.4 in

Details

Input Voltage
230 V AC, 120 V AC
Total Number of Expansion Slots
14
Form Factor
Rack-mountable
Item
Media Converter Chassis
Compatible Rack Unit
2U

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.