150MBPS WIRELESS N USB ADAPTER
Mfr # TL-WN725N
Zoro # G021706988
product price: $16.69
/eaKey Features
Environmentally Friendly
Yes
Host Interface
USB 2.0
Device Supported
Notebook, Desktop Computer
Height
0.3 in
Form Factor
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-WN725N
Zoro #
G021706988
UPC #
873662000974
Country of Origin
China
Dimensions
Height
0.3 in
Depth
0.7 in
Width
0.7 in
Details
Environmentally Friendly
Yes
Host Interface
USB 2.0
Device Supported
Notebook, Desktop Computer
Form Factor
External
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11n
ISM Minimum Frequency
2.40 GHz
Color
Black
Item
Wi-Fi Adapter
ISM Maximum Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 4
Standards
FCCCEIC
Platform Supported
PC
Wireless Transmission Speed
150-Mbit/s
Includes
150Mbps Wireless N Nano USB Adapter, Resource CD, Quick Installation Guide
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.