Zoro Homepage

16 Port Gigabit Switch Metal, TLSG1016

  • Mfr # TLSG1016

  • Zoro # G4535518


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Height
1.7"
Color
Black
Depth
7.1"
System Requirements
Operating Systems: Microsoft Windows XP, Vista, Windows 7 or Windows 8, MAC OS X, NetWare, UNIX, Linux
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSG1016
Zoro #
G4535518
UPC #
845973020095
Country of Origin
Unknown

Dimensions

Width
17.3"
Height
1.7"
Depth
7.1"

Details

Color
Black
System Requirements
Operating Systems: Microsoft Windows XP, Vista, Windows 7 or Windows 8, MAC OS X, NetWare, UNIX, Linux
Product Type
Ethernet Switch
Power Source
Power Supply
Total Number of Network Ports
16
Number of Network (RJ-45) Ports
16
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3i
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Includes
TL-SG1016 16-Port Gigabit Switch, Power Cord, Installation Guide, Rackmount Kits, Rubber Feet
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Mounting Type
Desktop, Rack-mountable
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Layer Supported
2
Power Consumption
9.26 W
Standards
CE, FCC
Environmentally Friendly
Yes

Description

16 10/100/1000M RJ45 ports. 1U 19-inch rack-mountable steel case. Innovative energy-efficient technology saves power up to 40%. Supports MAC address self-learning and auto MDI/MDIX. 100% Data filtering rate eliminates all error packets. 32Gbps Switching Capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.