Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-PORT GIGABIT UNMANAGED PRO SWITCH

  • Mfr # TL-SG116E

  • Zoro # G614885465


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
11.3 in
Includes
16-Port Gigabit Unmanaged Pro Switch, Power Cord, Installation Guide, Rubber Feet
Height
1 in
Depth
4.4 in
Mounting
Desktop, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG116E
Zoro #
G614885465
UPC #
845973084301
Country of Origin
China

Dimensions

Width
11.3 in
Height
1 in
Depth
4.4 in

Details

Item
Ethernet Switch
Includes
16-Port Gigabit Unmanaged Pro Switch, Power Cord, Installation Guide, Rubber Feet
Mounting
Desktop, Wall
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Total Number of Network Ports
16
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Power Source
Power Supply
Networking Standards
IEEE 802.1Q, IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3x
Power Consumption
9.19 W
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Stack Port
No
Redundant Power Supply Supported
No
Uplink Port
No
Manageable
No
Housing Material
Metal
Mounting Type
Desktop, Wall Mountable
Layer Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.