Zoro Homepage

18 Port Gig PoE+ Switch

  • Mfr # TLSG1218MP

  • Zoro # G712467464


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Number of SFP Slots
2
Shared SFP Slot
Yes
Expansion Slot Type
SFP (mini-GBIC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSG1218MP
Zoro #
G712467464
UPC #
845973040543
Country of Origin
China

Dimensions

Height
1.7 in
Depth
7.1 in
Width
17.3 in

Details

Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Number of SFP Slots
2
Shared SFP Slot
Yes
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
16
PoE Budget
250 W
Total Number of Expansion Slots
2
Network Technology
1000Base-X, 1000Base-T
Port/Expansion Slot Details
(2) Gigabit Ethernet TP/SFP Combo, 1(6) Gigabit Ethernet PoE+, (2) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.