Shop TP-LINK

18PORT GIGABIT RACKMOUNT SWITCH WITH 16PORT POE+ PORT: 16GIGABIT POE+ PORTS, 2

  • Mfr # TL-SG1218MP

  • Zoro # G115192413


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Depth
7.1 in
Mounting
Rack, Desktop
Height
1.7 in
Width
17.3 in
PoE Budget
250 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL-SG1218MP
Zoro #
G115192413
UPC #
840030707247
Country of Origin
China

Dimensions

Depth
7.1 in
Height
1.7 in
Width
17.3 in

Details

Item
Ethernet Switch
Mounting
Rack, Desktop
PoE Budget
250 W
Shared SFP Slot
Yes
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
1000Base-T, 1000Base-X
Total Number of Expansion Slots
2
Total Number of Network Ports
16
Media Type Supported
Twisted Pair, Optical Fiber
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Port/Expansion Slot Details
2 x Gigabit Ethernet TP/SFP Combo, 2 x Gigabit Ethernet Network, 16 x Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
2
Manageable
No
Mounting Type
Rack-mountable, Desktop
Modular
Yes
Layer Supported
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.