Zoro Homepage

1M 100G QSFP28 DAC

  • Mfr # SM9220-1M

  • Zoro # G122702032


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Features
Passive, Hot-swappable
Connector on Second End Details
1 x QSFP28 Network
Connector on First End Details
1 x QSFP28 Network
Product Material
Silver Plated Copper Conductor
Data Transfer Rate
100-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM9220-1M
Zoro #
G122702032
UPC #
810142822893
Country of Origin
Viet Nam

Dimensions

Cable Length
3.28 ft

Details

Features
Passive, Hot-swappable
Connector on Second End Details
1 x QSFP28 Network
Connector on First End Details
1 x QSFP28 Network
Item
Network Cable
Product Material
Silver Plated Copper Conductor
Data Transfer Rate
100-Gbit/s
Connector Type on Second End
QSFP28 Network
Cable Type
Twinaxial
Device Supported
Network Device, Rack
American Wire Gauge
30 AWG
Connector Type on First End
QSFP28 Network

Description

Omada 1 Meter 100G QSFP28 Direct Attach Cable. SPEC: Up to 1 m Distance, Support data rate of 100Gbps and 40Gbps, Compatible with 100G QSFP28 Slot and 40G QSFP+ Slot, Plug and Play

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.