Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Port 2.5 Gig PoE+ Switch

  • Mfr # SG3428XPPM2

  • Zoro # G412487526


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Height
1.7 in
Depth
13 in
Port/Expansion Slot Details
(4) 10Gigabit Ethernet SFP+ Expansion Slots, 2(4) 10/100/1000Mbps 2.5Gbps RJ-45 Network Port, 1 x RJ-45 Console Port, 1 x Micro-USB Console Port
Compatible Rack Unit
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3428XPPM2
Zoro #
G412487526
UPC #
840030709739
Country of Origin
Viet Nam

Dimensions

Width
17.3 in
Height
1.7 in
Depth
13 in

Details

Item
Ethernet Switch
Port/Expansion Slot Details
(4) 10Gigabit Ethernet SFP+ Expansion Slots, 2(4) 10/100/1000Mbps 2.5Gbps RJ-45 Network Port, 1 x RJ-45 Console Port, 1 x Micro-USB Console Port
Compatible Rack Unit
1U
Uplink Port
Yes
Network Technology
10/100/1000Base-T, 10GBase-X, 2.5GBase-T
Maximum Data Transfer Rate
1.25-GB/s
Expansion Slot Type
SFP+
Number of SFP+ Slots
4
Total Number of Expansion Slots
4
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Input Voltage
230 V AC, 120 V AC
Frequency
60 Hz, 50 Hz
Networking Standards
IEEE 802.3ad, IEEE 802.3ae, IEEE 802.1x, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.3bz, IEEE 802.1D, IEEE 802.1p, IEEE 802.1s, IEEE 802.1w, IEEE 802.3ah, IEEE 802.3u, IEEE 802.3bt, IEEE 802.3z, IEEE 802.3x, IEEE 802.3af, IEEE 802.3i
Manageable
Yes
PoE Budget
500 W
Power Source
Power Supply
Package Contents
Omada 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+ Quick Installation Guide Rackmount Kit Rubber Feet
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet, 10 Gigabit Ethernet
Total Number of Network Ports
24
Power Consumption
629.10 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.