Zoro Homepage

24-PORT GIGABIT DESKTOP/RACKMOUNT SWITCH

  • Mfr # TL-SG1024S

  • Zoro # G714897634


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
2(4) Gigabit Ethernet Network
Package Contents
24-Port Gigabit Desktop/Rackmount Switch, Power Cord, Installation Guide, Rackmount Kit, Rubber Feet
Total Number of Network Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG1024S
Zoro #
G714897634
UPC #
845973083540
Country of Origin
China

Dimensions

Width
11.6 in
Depth
7.1 in
Height
1.7 in

Details

Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
2(4) Gigabit Ethernet Network
Package Contents
24-Port Gigabit Desktop/Rackmount Switch, Power Cord, Installation Guide, Rackmount Kit, Rubber Feet
Total Number of Network Ports
24
Networking Standards
IEEE 802.3ab, IEEE 802.3i, IEEE 802.3x, IEEE 802.3u
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Power Source
Power Supply
Power Consumption
13.60 W
Frequency
60 Hz, 50 Hz
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.