28-PORT GIGABIT EASY SMART SWITCH WITH 24-PORT POE+

  • Mfr # TL-SG1428PE
  • Zoro # G622605642
product price: 
$
368.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz, 50 Hz
Height
1.7 in
Environmentally Friendly
Yes
Product Material
Metal
Total Number of Expansion Slots
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TL-SG1428PE
Zoro #
G622605642
UPC #
840460604161
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
8.7 in
Width
17.3 in

Details

Item
Ethernet Switch
Frequency
60 Hz, 50 Hz
Environmentally Friendly
Yes
Product Material
Metal
Total Number of Expansion Slots
2
PoE Budget
250 W
Compatible Rack Unit
1U
Network Technology
1000Base-T, 1000Base-X
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
28
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Expansion Slot, 2 x Gigabit Ethernet Network
Network (RJ-45)
Yes
Power Consumption
27 W
Mounting
Desktop, Rack-mountable
Manageable
Yes
Layer Supported
2
Networking Standards
IEEE 802.3af, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3, IEEE 802.3u, IEEE 802.3at, IEEE 802.1Q, IEEE 802.1p
Power Source
Power Supply
Package Contents
28-Port Gigabit Easy Smart Switch with 24-Port PoE+ Power Cord Installation Guide Rackmount Kit Rubber Feet
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP Slots
2
PoE (RJ-45) Port
Yes

Ratings & reviews