
3 Meters 10G SFP Plus DAC
Mfr # TLSM52203M
Zoro # G511787763
product price: $35.65
/eaKey Features
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Connector Type on Second End
SFP+ Network
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLSM52203M
Zoro #
G511787763
UPC #
-
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Connector Type on Second End
SFP+ Network
Cable Type
Twinaxial
Connector Type on First End
SFP+ Network
Item
Network Cable
Description
3 Meters 10G SFP Plus DAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.