Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300MBPS WI-FI RANGE EXTENDER

  • Mfr # RE105

  • Zoro # G021707770


product price: $29.89
/ea

Key Features

Power Consumption
3.60 W
Number of External Antennas
2
Data Encryption
Yes
Frequency
2.48 GHz
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE105
Zoro #
G021707770
UPC #
8801089186416
Country of Origin
China

Dimensions

Width
3.2 in
Depth
3.1 in
Height
3 in

Details

Power Consumption
3.60 W
Number of External Antennas
2
Data Encryption
Yes
Frequency
2.48 GHz
Number of Network (RJ-45) Ports
1
Wireless Transmission Speed
300-Mbit/s
Ethernet Technology
Fast Ethernet
Total Number of Antennas
2
Item
Wireless Range Extender
MIMO Technology
Yes
Package Contents
RE105 Wireless Range Extender Quick Installation Guide
Wireless LAN Standard
IEEE 802.11n
Environmentally Friendly
Yes
Encryption Standard
WPA2-PSK, 128-bit WEP, WPA-PSK, 152-bit WEP, 64-bit WEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.