Zoro Homepage

48-Port Gig PoE+ Mngd Switch

  • Mfr # TLSG3452XP

  • Zoro # G513750321


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230V AC, 120V AC
Mounting
Rack, Desktop
Color
Black
Includes
Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSG3452XP
Zoro #
G513750321
UPC #
840030702518
Country of Origin
China

Dimensions

Depth
13 in
Height
1.7 in
Width
17.3 in

Details

Item
Ethernet Switch
Input Voltage
230V AC, 120V AC
Mounting
Rack, Desktop
Color
Black
Includes
Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Port/Expansion Slot Details
(48) Gigabit Ethernet PoE+, (4) 10 Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.1D, IEEE 802.1ab, IEEE 802.3af, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1p, IEEE 802.1s, IEEE 802.1x, IEEE 802.3at, IEEE 802.1Q, IEEE 802.1w
Manageable
Yes
Total Number of Expansion Slots
4
Uplink Port
Yes
Network (RJ-45)
Yes
Network Technology
10GBase-X, 1000Base-T
Frequency
60 Hz, 50 Hz
Power Consumption
49.19 W
PoE Budget
500 W
Total Number of Network Ports
48
Power Source
Power Supply
Environmentally Friendly
Yes
Expansion Slot Type
SFP+
Number of SFP+ Slots
4
Media Type Supported
Optical Fiber, Twisted Pair
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.