Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-PORT 10G MULTI-GIGABIT DESKTOP SWITCH

  • Mfr # TL-SX105

  • Zoro # G914897656


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Package Contents
10G Multi-Gigabit Unmanaged Switch, Power Cord, Installation Guide, Rubber Feet
Power Consumption
21.40 W
Environmentally Friendly
Yes
Width
8.9 in
Port/Expansion Slot Details
(5) 10 Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SX105
Zoro #
G914897656
UPC #
845973088057
Country of Origin
China

Dimensions

Width
8.9 in
Depth
5.2 in
Height
1.4 in

Details

Package Contents
10G Multi-Gigabit Unmanaged Switch, Power Cord, Installation Guide, Rubber Feet
Power Consumption
21.40 W
Environmentally Friendly
Yes
Port/Expansion Slot Details
(5) 10 Gigabit Ethernet Network
Networking Standards
IEEE 802.3, IEEE 802.3an, IEEE 802.3bz, IEEE 802.1p, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
Media Type Supported
Twisted Pair
Power Source
Power Adapter
Network Technology
10GBase-T
Ethernet Technology
10 Gigabit Ethernet
Total Number of Network Ports
5
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.