Zoro Homepage

5-PORT 2.5G MULTI-GIGABIT DESKTOP SWITCH

  • Mfr # TL-SG105-M2

  • Zoro # G214897707


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Width
8.2 in
Network Technology
2.5GBase-T
Height
1 in
Network (RJ-45)
Yes
Port/Expansion Slot Details
(5) 2.5 Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG105-M2
Zoro #
G214897707
UPC #
845973089757
Country of Origin
China

Dimensions

Width
8.2 in
Height
1 in
Depth
4.9 in

Details

Network Technology
2.5GBase-T
Network (RJ-45)
Yes
Port/Expansion Slot Details
(5) 2.5 Gigabit Ethernet Network
Ethernet Technology
2.5 Gigabit Ethernet
Networking Standards
IEEE 802.3x, IEEE 802.3, IEEE 802.3u, IEEE 802.1p, IEEE 802.3bz, IEEE 802.3ab
Power Source
Power Adapter
Power Consumption
12.11 W
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Total Number of Network Ports
5
Package Contents
5-Port 2.5G Desktop Switch, Power Adapter, Installation Guide, Rubber Feet
Item
Ethernet Switch
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.