Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Port Gig Desktop Switch

  • Mfr # DS105GP

  • Zoro # G613751228


product price: $61.95
/ea

Key Features

Input Voltage
53.5 V DC
Description/Special Features
Fanless
Mounting
Desktop, Wall
Height
1 in
Depth
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS105GP
Zoro #
G613751228
UPC #
840030712548
Country of Origin
China

Dimensions

Height
1 in
Depth
3.9 in
Width
3.9 in

Details

Item
Ethernet Switch
Input Voltage
53.5 V DC
Description/Special Features
Fanless
Mounting
Desktop, Wall
Maximum Data Transfer Rate
125-MB/s
PoE Budget
65 W
Power Source
Power Adapter
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3at, IEEE 802.3af, IEEE 802.1p, IEEE 802.3x
Frequency
50 Hz, 60 Hz
PoE (RJ-45) Port
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Port/Expansion Slot Details
5 x 10/100/1000BASE-T RJ45 Network Ports
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Total Number of Network Ports
5
Power Consumption
74.54 W
Manageable
No
Data Transfer Rate
125 MB/s
Mounting Type
Wall Mountable, Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.