Zoro Homepage

5-PORT GIGABIT EASY SMART SWITCH WITH 4-PORT POE+

  • Mfr # TL-SG105MPE

  • Zoro # G814897695


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Features
Fanless
Port/Expansion Slot Details
(1) Gigabit Ethernet Network, (4) Gigabit Ethernet PoE+
Networking Standards
IEEE 802.3u, IEEE 802.3i, IEEE 802.3af, IEEE 802.3at, IEEE 802.1p, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.3x
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG105MPE
Zoro #
G814897695
UPC #
840030708527
Country of Origin
Viet Nam

Dimensions

Height
1 in
Depth
3.9 in
Width
3.9 in

Details

Network (RJ-45)
Yes
Features
Fanless
Port/Expansion Slot Details
(1) Gigabit Ethernet Network, (4) Gigabit Ethernet PoE+
Networking Standards
IEEE 802.3u, IEEE 802.3i, IEEE 802.3af, IEEE 802.3at, IEEE 802.1p, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.3x
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
PoE Budget
120 W
Power Consumption
4.34 W
Total Number of Network Ports
5
Network Technology
10/100/1000Base-T
PoE (RJ-45) Port
Yes
Material
Metal
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.