Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5GHZ 867MBPS 23DBI OUTDOOR CPE

  • Mfr # CPE710

  • Zoro # G515190378


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Depth
11"
Height
8.1 in
Includes
5GHz AC 867Mbps 23dBi Outdoor CPE, 24V 0.5A Passive PoE Adapter, Pole Mounting Kits, AC Power Cord, Installation Guide
Width
14.4 in
Wireless LAN Standard
IEEE 802.11a/n/ac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE710
Zoro #
G515190378
UPC #
845973089702
Country of Origin
China

Dimensions

Depth
11"
Height
8.1 in
Width
14.4 in

Details

Item
Wireless Bridge
Includes
5GHz AC 867Mbps 23dBi Outdoor CPE, 24V 0.5A Passive PoE Adapter, Pole Mounting Kits, AC Power Cord, Installation Guide
Wireless LAN Standard
IEEE 802.11a/n/ac
Encryption Standard
AES, WPA, TKIP, WPA2, WPA-PSK, WPA2-PSK
Wireless Transmission Speed
867-Mbit/s
Environmentally Friendly
Yes
Frequency Band
5 GHz
Ethernet Technology
Gigabit Ethernet
Data Encryption
Yes
MIMO Technology
Yes
PoE PD Port
Yes
Number of Network (RJ-45) Ports
1
Form Factor
Pole-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.