Zoro Homepage

8-PORT 2.5G MULTI-GIGABIT DESKTOP SWITCH

  • Mfr # TL-SG108-M2

  • Zoro # G814897732


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Power Source
Power Adapter
Media Type Supported
Twisted Pair
Depth
5.2 in
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3x, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3u, IEEE 802.3, IEEE 802.3bz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG108-M2
Zoro #
G814897732
UPC #
845973089764
Country of Origin
China

Dimensions

Depth
5.2 in
Width
8.9 in
Height
1.4 in

Details

Power Source
Power Adapter
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3x, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3u, IEEE 802.3, IEEE 802.3bz
Total Number of Network Ports
8
Port/Expansion Slot Details
(8) 2.5 Gigabit Ethernet Network
Environmentally Friendly
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Power Consumption
15.65 W
Package Contents
8-Port 2.5G Desktop Switch, Power Adapter, Installation Guide, Rubber Feet
Network Technology
2.5GBase-T
Item
Ethernet Switch
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.