Zoro Homepage

8 Port Gig Desktop Switch PoE+

  • Mfr # DS108GP

  • Zoro # G312487688


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Length
6.2 in
Power Source
Power Adapter, PoE, DC
Media Type Supported
Twisted Pair
Height
1 in
Networking Standards
IEEE 802.3x, IEEE 802.1p, IEEE 802.3at, IEEE 802.3af
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS108GP
Zoro #
G312487688
UPC #
840030712593
Country of Origin
Viet Nam

Dimensions

Length
6.2 in
Height
1 in
Width
4 in

Details

Power Source
Power Adapter, PoE, DC
Media Type Supported
Twisted Pair
Networking Standards
IEEE 802.3x, IEEE 802.1p, IEEE 802.3at, IEEE 802.3af
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
8
PoE (RJ-45) Port
Yes
Features
Fanless
Input Voltage
53.5 V DC
Power Consumption
74.39 W
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+
Network Technology
10/100/1000Base-T
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.