Shop TP-LINK
See all product information
Create Account
8-PORT GPON OLT BROADCOM CHIPSET SPEC8X SFP GPON PORTS, 2X 10GBPS SFP UPLINK POR
- Mfr # DS-P7001-08
- Zoro # G923563467
product price:Â
$
2,485.99
/ea
Free Shipping & Returns
Key Features
Voltage
230 V AC
Width
17.3 in
Connector Type
RJ-45
Height
1.7 in
Depth
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS-P7001-08
- Zoro #
- G923563467
- UPC #
- 840460602631
- Country of Origin
- Viet Nam
Dimensions
- Width
- 17.3 in
- Height
- 1.7 in
- Depth
- 10.2 in
Details
- Voltage
- 230 V AC
- Connector Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.