Zoro Homepage

8 Port Poe plus Switch

  • Mfr # TLSG1008MP

  • Zoro # G312487657


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Height
1.7 in
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSG1008MP
Zoro #
G312487657
UPC #
840030700057
Country of Origin
Viet Nam

Dimensions

Height
1.7 in
Depth
7.1 in
Width
11.6 in

Details

Network (RJ-45)
Yes
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+
Media Type Supported
Twisted Pair
Frequency
50 Hz, 60 Hz
Power Consumption
9.89 W
PoE Budget
126 W
Power Source
Power Supply
Package Contents
8-Port Gigabit Desktop/Rackmount Switch with 8-Port PoE+, Power Cord, Installation Guide, Rackmount Kit, Rubber Feet
PoE (RJ-45) Port
Yes
Total Number of Network Ports
8
Networking Standards
IEEE 802.3x, IEEE 802.3af, IEEE 802.3at
Environmentally Friendly
Yes
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.