Zoro Homepage

8Port Gigabit Smart PoE Switch

  • Mfr # TLSG2210P

  • Zoro # G613750238


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Mounting
Desktop
Depth
4.9 in
Width
8.2 in
Number of SFP Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSG2210P
Zoro #
G613750238
UPC #
845973088668
Country of Origin
China

Dimensions

Height
1 in
Depth
4.9 in
Width
8.2 in

Details

Item
Ethernet Switch
Mounting
Desktop
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Number of PoE (RJ-45) Ports
8
Management
QoS, VLAN, DHCP, SSH, Web Based Management, CLI, SNMP v1/v2c/v3; RMON (1, 2, 3, 9 group), Telnet, MIB II
Power Source
Power Supply
Network Technology
1000Base-X, 10/100/1000Base-T
Media Type Supported
Twisted Pair
Total Number of Expansion Slots
2
Total Number of Network Ports
8
Manageable
Yes
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet Network
Expansion Slot Type
SFP
Shared SFP Slot
No
Uplink Port
No
Management Port
No
PoE (RJ-45) Port
No
USB
No
Stack Port
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.