Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-PORT 10/100MBPS DESKTOP SWITCH WITH 8-

  • Mfr # TL-SF1009P

  • Zoro # G514883073


product price: $68.39
/ea

Key Features

Depth
3.9 in
Height
1.1 in
Width
6.7 in
Mounting
Desktop
Includes
9-Port 10/100Mbps Desktop Switch with 8-Port PoE+, Power Adapter, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SF1009P
Zoro #
G514883073
UPC #
845973099909
Country of Origin
China

Dimensions

Depth
3.9 in
Height
1.1 in
Width
6.7 in

Details

Item
Ethernet Switch
Mounting
Desktop
Includes
9-Port 10/100Mbps Desktop Switch with 8-Port PoE+, Power Adapter, Installation Guide
Network Technology
10/100Base-T
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3x, IEEE 802.3at, IEEE 802.3af
Media Type Supported
Twisted Pair
PoE Budget
65 W
Uplink Port
Yes
Total Number of Network Ports
9
Power Consumption
3.60 W
Port/Expansion Slot Details
8 x Fast Ethernet PoE+, 1 x Fast Ethernet Network
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Power Source
Power Adapter
Ethernet Technology
Fast Ethernet
Manageable
No
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Layer Supported
2
Mounting Type
Desktop
Housing Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.