
AC1200 DUAL BAND WI-FI ROUTER
Mfr # ARCHER A54
Zoro # G916425208
product price: $60.19
/eaKey Features
Environmentally Friendly
Yes
Height
1.5 in
Depth
5.7 in
Total Number of Antennas
4
Network Band
Dual Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARCHER A54
Zoro #
G916425208
UPC #
840031000000
Country of Origin
China
Dimensions
Height
1.5 in
Depth
5.7 in
Width
9.1 in
Details
Environmentally Friendly
Yes
Total Number of Antennas
4
Network Band
Dual Band
Wi-Fi Generation
Wi-Fi 5
Mounting
Desktop
Package Contents
AC1200 Wireless Dual Band Router Power Adapter RJ45 Ethernet Cable Quick Installation Guide
ISM Band
Yes
Encryption Standard
WEP, WPA, WPA-ENT, WPA2, WPA2-ENT
Number of Network (RJ-45) Ports
4
UNII Maximum Frequency
5 GHz
Frequency
2.40 GHz
Wireless LAN Standard
IEEE 802.11ac
Number of External Antennas
4
Ethernet Technology
Fast Ethernet
Total Wireless Transmission Speed
150-MB/s
Firewall Type
SPI
Broadband Transmission Technology
Ethernet
Number of Broadband (RJ-45) Ports
1
Item
Wireless Router
UNII Band
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.