Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac1200 Wireless Mu-Mimo Gigabit Router

  • Mfr # ARCHER A6

  • Zoro # G9997260


product price: $59.55
/ea

Key Features

Includes
Power Adapter, RJ45 Ethernet Cable, Quick Installation Guide.
UNII Band
Yes
Ethernet Technology
Gigabit Ethernet
Number of Broadband (RJ-45) Ports
1
Wireless Transmission Speed
150 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER A6
Zoro #
G9997260
UPC #
845973086169
Country of Origin
Unknown

Details

Item
Wireless Router
Includes
Power Adapter, RJ45 Ethernet Cable, Quick Installation Guide.
UNII Band
Yes
Ethernet Technology
Gigabit Ethernet
Number of Broadband (RJ-45) Ports
1
Wireless Transmission Speed
150 MB/s
ISM Max. Frequency
2.40 GHz
VPN Supported
Yes
Mounting
Desktop
UNII Max. Frequency
5 GHz
Number of External Antennas
4
Wireless LAN Standard
IEEE 802.11ac
Number of Internal Antennas
1
Broadband Transmission Technology
Ethernet
Number of Network (RJ-45) Ports
4
ISM Band
Yes
Wi-Fi Generation
Wi-Fi 5
Number of Antennas
5

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.