Zoro Homepage

AC1300 DUAL ANTENNAS HIGH GAIN WIRELESS

  • Mfr # ARCHER T4U PLUS

  • Zoro # G315289791


product price: $38.99
/ea

Key Features

Height
0.8 in
Depth
6.2"
Wireless LAN Standard
IEEE 802.11ac
Width
3.3 in
Includes
AC1300 Dual Antennas High-Gain Wireless USB Adapter, Quick Installation Guide, Resource CD, 1-meter USB 3.0 Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER T4U PLUS
Zoro #
G315289791
UPC #
840030701535
Country of Origin
China

Dimensions

Height
0.8 in
Depth
6.2"
Width
3.3 in

Details

Item
Wi-Fi Adapter
Wireless LAN Standard
IEEE 802.11ac
Includes
AC1300 Dual Antennas High-Gain Wireless USB Adapter, Quick Installation Guide, Resource CD, 1-meter USB 3.0 Cable
Wi-Fi Generation
Wi-Fi 5
Network Band
Dual Band
ISM Band
Yes
ISM Maximum Frequency
2.40 GHz
Device Supported
Notebook, Wireless Router, Desktop Computer
Wireless Transmission Speed
1.27-Gbit/s
Environmentally Friendly
Yes
UNII Maximum Frequency
5 GHz
Host Interface
USB 3.0
UNII Band
Yes
Product Line
Archer T4U Plus
Form Factor
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.