Zoro Homepage

AC600 NANO DUAL BAND WI-FI BLUETOOTH 4.2

  • Mfr # ARCHER T2UB NANO

  • Zoro # G514885428


product price: $28.85
/ea

Key Features

Depth
0.3"
Width
0.6 in
Wireless LAN Standard
IEEE 802.11ac
Height
0.8 in
Bluetooth Standard
Bluetooth 4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER T2UB NANO
Zoro #
G514885428
UPC #
840030702600
Country of Origin
Viet Nam

Dimensions

Depth
0.3"
Width
0.6 in
Height
0.8 in

Details

Item
Wi-Fi/Bluetooth Combo Adapter
Wireless LAN Standard
IEEE 802.11ac
Bluetooth Standard
Bluetooth 4.2
UNII Maximum Frequency
5 GHz
Host Interface
USB 2.0
Wi-Fi Generation
Wi-Fi 5
Device Supported
Notebook, Headset, Tablet, Printer, Desktop Computer, Mouse, Wireless Router, Smartphone, Keyboard, Gaming Controller
ISM Maximum Frequency
2.40 GHz
UNII Band
Yes
Network Band
Dual Band
ISM Band
Yes
Wireless Transmission Speed
633-Mbit/s
Form Factor
External
Product Line
Archer T2UB Nano

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.