Zoro Homepage
This item is Discontinued.
Tp-Link AC600 USB Adapter, ARCHERT2UPLUS ARCHERT2UPLUS

AC600 USB Adapter, ARCHERT2UPLUS (Discontinued)

  • Mfr # ARCHERT2UPLUS
  • Zoro # G5260483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHERT2UPLUS
Zoro #
G5260483
UPC #
840030700033
Country of Origin
Unknown

Dimensions

Width
2.3"
Height
6.8"
Depth
0.7"

Details

Wireless LAN Standard
IEEE 802.11ac
Product Type
Wi-Fi Adapter

Description

AC600 High Gain Wireless Dual Band USB Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.