Zoro Homepage

AC600 WIRELESS DUAL BAND PCI EXPRESS ADAPTER

  • Mfr # ARCHER T2E

  • Zoro # G214879154


product price: $21.55
/ea

Key Features

Wi-Fi Generation
Wi-Fi 5
ISM Band
Yes
UNII Band
Yes
Wireless Transmission Speed
633-Mbit/s
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER T2E
Zoro #
G214879154
UPC #
840030702525
Country of Origin
Viet Nam

Dimensions

Depth
0.1 in
Card Height
Low-profile
Width
0.2 in

Details

Item
Wi-Fi Adapter
Wi-Fi Generation
Wi-Fi 5
ISM Band
Yes
UNII Band
Yes
Wireless Transmission Speed
633-Mbit/s
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Host Interface
PCI Express
UNII Maximum Frequency
5 GHz
ISM Maximum Frequency
2.40 GHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.