Zoro Homepage

Ac750 Wi-Fi Range Extender

  • Mfr # RE220

  • Zoro # G9992038


product price: $24.45
/ea

Key Features

Mounting
Wall Mountable
Includes
AC750 Wi-Fi Range Extender, Quick Installation Guide
Wireless LAN Standard
IEEE 802.11ac
Power Consumption
6.50 W
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE220
Zoro #
G9992038
UPC #
845973099732
Country of Origin
Unknown

Dimensions

Width
4.3 in
Height
3 in

Details

Item
Wireless Range Extender
Mounting
Wall Mountable
Includes
AC750 Wi-Fi Range Extender, Quick Installation Guide
Wireless LAN Standard
IEEE 802.11ac
Power Consumption
6.50 W
Green Environmental Attribute
Environmentally Friendly
Number of Antennas
3
Data Encryption
Yes
Frequency
5 GHz
Number of Network (RJ-45) Ports
1
Network Band
Dual Band
Antenna Form Factor
Internal
Ethernet Technology
Fast Ethernet
Number of Internal Antennas
3
Wireless Transmission Speed
750-Mbit/s
Encryption Standard
WPA-PSK, 64-bit WEP, WPA2-PSK, 128-bit WEP, 152-bit WEP
Total Number of Antennas
3
Form Factor
Wall Mountable
Frequency Band
5 GHz, 2.40 GHz
Environmentally Friendly
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.