
AC750 WIFI RANGE EXTENDER
Mfr # RE200
Zoro # G315086369
product price: $34.65
/eaKey Features
System Requirements
Operating Systems: Windows 98SEWindows NTWindows 2000Windows XPWindows VistaWindows 7Windows 8Mac OSNetWareUNIXLinux
ISM Band
Yes
Total Number of Antennas
3
Network Band
Dual Band
Features
LED Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE200
Zoro #
G315086369
UPC #
845973071875
Country of Origin
Viet Nam
Dimensions
Width
3 in
Depth
2.6 in
Height
4.3 in
Details
System Requirements
Operating Systems: Windows 98SEWindows NTWindows 2000Windows XPWindows VistaWindows 7Windows 8Mac OSNetWareUNIXLinux
ISM Band
Yes
Total Number of Antennas
3
Network Band
Dual Band
Features
LED Indicator
Management
Web Based Management
Wireless Transmission Speed
750-Mbit/s
Encryption Standard
WPA-PSK, WPA2-PSK, 64-bit WEP, 128-bit WEP, 152-bit WEP
UNII Band
Yes
Ethernet Technology
Fast Ethernet, Ethernet
Number of Internal Antennas
3
Number of Network (RJ-45) Ports
1
Power Consumption
6.50 W
Package Contents
AC750 WiFi Range Extender, Quick Installation Guide
Frequency Band
5 GHz, 2.40 GHz
ISM Maximum Frequency
2.40 GHz
Data Encryption
Yes
UNII Maximum Frequency
5 GHz
Wireless Security
64/128/152-bit WEPWPA-PSKWPA2-PSKWPS
Wireless LAN Standard
IEEE 802.11ac
Item
Wireless Range Extender
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.