This item is Discontinued.

Tp-Link Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz ARCHER AX1500

Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (Discontinued)

  • Mfr # ARCHER AX1500
  • Zoro # G908996228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER AX1500
Zoro #
G908996228
UPC #
840030700323
Country of Origin
Viet Nam

Dimensions

Depth
5.3 in
Height
1.4 in
Width
10.2 in
Number of Bandwidth Streams
4

Details

Item
Wireless Router
Includes
Power Adapter; RJ45 Ethernet Cable; Quick Installation Guide
Color
Black
Standards
Meets or Exceeds FCC Standards
Frequency
2.40 GHz
Transfer Rate
Up to 1.5 Gbps
Network Type
10/100/1000Base-T Ethernet; 802.11ax Wireless
Number of Ports
5
Broadband Transmission Technology
Ethernet
Certifications & Standards
FCCCE
Firewall Type
SPI
Wi-Fi Generation
Wi-Fi 6
Ethernet Technology
Gigabit Ethernet
Total Wireless Transmission Speed
187.50-MB/s
Number of Network (RJ-45) Ports
4
MU-MIMO Technology
Yes
Number of External Antennas
4
Environmentally Friendly
Yes
Wireless LAN Standard
IEEE 802.11ax
Total Number of Antennas
4
Encryption Standard
WPA-ENT, WPA2-ENT, WEP, WPA, WPS, WPA3, WPA2
Mounting
Desktop
ISM Band
Yes
Total Number of Network Ports
5
Network Band
Dual Band
Number of Broadband (RJ-45) Ports
1
VPN Supported
Yes
Processor Speed
1.50 GHz
UNII Band
Yes
UNII Maximum Frequency
5 GHz
Package Contents
AX1500 Wi-Fi 6 RouterPower AdapterRJ45 Ethernet CableQuick Installation Guide
Processor Core
Triple-core (3 Core)

Description

TP-LINK Archer AX1500 brings the Wi-Fi 6 technology to your home without breaking the bank. Upgrading your router to Archer AX1500 means faster speeds, greater capacity, reduced latency, and more for an overall superior Wi-Fi network. Add more Wi-Fi devices to your network without dragging the performance, as Archer AX1500 with Wi-Fi 6 builds a more efficient network that increases the average throughput by four times and serves more devices. Four high-gain antennas and beamforming transmit Wi-Fi signals to every corner of your home and concentrate signals strength towards connected devices. Wi-Fi 6 adjusts the bandwidth of sub-channels, making signals clearer and ensuring larger coverage. Every click you make responds quicker. A 1.5GHz triple-core CPU handles data throughput up to multi-gigs and minimizes the latency within your home network, delivering you a smooth experience. Access control establishes a whitelist or blacklist to allow or restrict certain devices to access the Internet. Features SPI firewall, IP and MAC address binding. Measures 1.5 in. h x 10.2 in. w x 5.3 in. d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.