Archer T4u Ac1300 Wireless Dual Band Usb Adapter, Dual-Band 2.4 Ghz/5 Ghz

  • Mfr # ARCHERT4U

  • Zoro # G510833942


product price:  $47.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHERT4U
Zoro #
G510833942
UPC #
845973097318
Country of Origin
Viet Nam

Description

Wireless AC technology means Archer T4U delivers connections that are up to three times faster than with the previous Wireless N standard. High-speed Wi-Fi up to 867 Mbps over the 5 GHz band and 400 Mbps over the 2.4 GHz band means this wireless dual band USB adapter is able to support all your online activities, from HD video streaming to lag-free online gaming and web surfing. With two high gain antennas, Archer T4U greatly extends Wi-Fi range and coverage compared to typical wireless adapters. A stable Wi-Fi network across your home makes for an ideal surfing experience. Thanks to MU-MIMO technology, Archer T4U can provide two simultaneous data streams, improving the throughput and efficiency of the entire network when working with a compatible MU-MIMO router. Network Types: 802.11ac Wireless; Frequency: Dual-Band 2.4 GHz/5 GHz; Base Color: Black; Transfer Rate: Up to 867 Mbps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.