AX1500 WI-FI 6 RANGE EXTENDER
Mfr # RE500X
Zoro # G622445927
product price: $75.95
/ea
Free Shipping & Returns
Key Features
Data Encryption
Yes
MIMO Technology
Yes
Number of Internal Antennas
2
Wireless Transmission Speed
1.47-Gbit/s
Beamforming Technology
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE500X
Zoro #
G622445927
UPC #
195713992114
Country of Origin
China
Dimensions
Height
5.9 in
Depth
1.4 in
Width
3.1 in
Details
Data Encryption
Yes
MIMO Technology
Yes
Number of Internal Antennas
2
Wireless Transmission Speed
1.47-Gbit/s
Beamforming Technology
Yes
Total Number of Antennas
2
Item
Wireless Range Extender
Encryption Standard
WPS, 64-bit WEP, 128-bit WEP, WPA2-PSK, WPA-PSK
Frequency
2.40 GHz, 5 GHz
Power Consumption
10 W
MIMO Type
Multi User MIMO
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Package Contents
AX1500 Wi-Fi 6 Range Extender Quick Installation Guide
Ethernet Technology
Gigabit Ethernet
Certifications & Standards
FCC
Network Band
Dual Band
Wi-Fi Generation
Wi-Fi 6
Mounting
Wall Plug
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.