Shop TP-LINK
See all product information
Create Account
AX1800 CEILING MOUNT DUAL-BAND WI-FI 6 ACCESS POINT PORT:1 GIGABIT RJ45 PORT S
- Mfr # EAP610
- Zoro # G914909694
product price:Â
$
99.59
/ea
Key Features
Encryption Standard
WPA3-Personal, WPA3-ENT, WPA2-PSK, WPA-PSK, WPA-ENT, WPA2-ENT
Indoor/Outdoor
Indoor
Number of Internal Antennas
4
Depth
9.6 in
Wireless Transmission Speed
1.73-Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAP610
- Zoro #
- G914909694
- UPC #
- 840030707773
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 9.6 in
- Height
- 2.5 in
- Width
- 9.6 in
Details
- Encryption Standard
- WPA3-Personal, WPA3-ENT, WPA2-PSK, WPA-PSK, WPA-ENT, WPA2-ENT
- Indoor/Outdoor
- Indoor
- Number of Internal Antennas
- 4
- Wireless Transmission Speed
- 1.73-Gbit/s
- Number of Network (RJ-45) Ports
- 1
- Power Consumption
- 10.80 W
- Data Encryption
- Yes
- PoE+ (RJ-45) Ports
- Yes
- Environmentally Friendly
- Yes
- Frequency Band
- 2.40 GHz, 5 GHz
- MIMO Technology
- Yes
- Total Number of Antennas
- 4
- Beamforming Technology
- Yes
- Ethernet Technology
- Gigabit Ethernet
- Wireless LAN Standard
- 802.11ax
- PoE PD Port
- Yes
- Package Contents
- Omada EAP610 Wireless Access Point, Power Adapter, Ceiling/Wall Mounting Kits, Installation Guide
- Network Band
- Dual Band
- Item
- Wireless Access Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.