Zoro Homepage

AX1800 DUAL BAND WI-FI 6 BLUETOOTH 5.2 PCI EXPRESS ADAPTER

  • Mfr # ARCHER TX20E

  • Zoro # G214882321


product price: $48.15
/ea

Key Features

Width
4.8 in
Depth
3.1"
Height
0.8 in
Wireless LAN Standard
IEEE 802.11ax
ISM Maximum Frequency
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER TX20E
Zoro #
G214882321
UPC #
840030708800
Country of Origin
Viet Nam

Dimensions

Width
4.8 in
Depth
3.1"
Height
0.8 in

Details

Item
Wi-Fi/Bluetooth Combo Adapter
Wireless LAN Standard
IEEE 802.11ax
ISM Maximum Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 6
Environmentally Friendly
Yes
UNII Band
Yes
Host Interface
PCI Express
Bluetooth Standard
Bluetooth 5.2
UNII Maximum Frequency
5 GHz
Device Supported
Desktop Computer, Server
ISM Band
Yes
Network Band
Dual Band
Form Factor
Internal
Product Line
Archer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.