Zoro Homepage

AX1800 DUAL-BAND WIFI 6 AP

  • Mfr # EAP625-OUTDOOR HD

  • Zoro # G821704436


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Total Number of Antennas
2
Beamforming Technology
Yes
Standards
CEFCC
Communication Protocols
NTP, RADIUS, SSH, SNMPv1/v2c/v3
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP625-OUTDOOR HD
Zoro #
G821704436
UPC #
840030712449
Country of Origin
Viet Nam

Dimensions

Height
2.2 in
Width
7.2 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.