
AX1800 HIGH GAIN DUAL BAND WI-FI 6 USB ADAPTER SPEED: 1201 MBPS AT 5 GHZ + 574 M
Mfr # ARCHER TX20U PLUS
Zoro # G914885455
product price:Â $46.49
/eaKey Features
Host Interface
USB 3.0
ISM Band
Yes
Wireless Transmission Speed
1.76-Gbit/s
Wi-Fi Generation
Wi-Fi 6
Network Band
Dual Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARCHER TX20U PLUS
Zoro #
G914885455
UPC #
840030707889
Country of Origin
Viet Nam
Dimensions
Height
3.3 in
Depth
6.2 in
Width
0.8 in
Details
Item
Wi-Fi Adapter
Host Interface
USB 3.0
ISM Band
Yes
Wireless Transmission Speed
1.76-Gbit/s
Wi-Fi Generation
Wi-Fi 6
Network Band
Dual Band
UNII Band
Yes
ISM Maximum Frequency
2.40 GHz
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11ax
Interfaces
USB 3.0
Frequency
2.40 GHz
Mounting
Desktop
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.