Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX1800 NANO DUAL BAND WI-FI 6 USB ADAPTER

  • Mfr # ARCHER TX20U NANO

  • Zoro # G821702821


product price: $45.55
/ea

Key Features

Maximum Data Transfer Rate
1.76-Gbit/s
ISM Band
Yes
Product Line
Archer TX20U Nano
Height
1.1 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER TX20U NANO
Zoro #
G821702821
UPC #
639131232501
Country of Origin
China

Dimensions

Height
1.1 in
Width
0.6 in

Details

Maximum Data Transfer Rate
1.76-Gbit/s
ISM Band
Yes
Product Line
Archer TX20U Nano
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Network Band
Dual Band
Item
Wi-Fi Adapter
UNII Maximum Frequency
5 GHz
Host Interface
USB 2.0
ISM Maximum Frequency
2.40 GHz
UNII Band
Yes
Wi-Fi Generation
Wi-Fi 6
Device Supported
Desktop Computer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.