Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX1800 WHOLE HOME MESH WI-FI UNIT

  • Mfr # DECO X20(1-PACK)

  • Zoro # G216488200


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Wi-Fi Mesh System
Yes
Width
4.3 in
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11ax
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DECO X20(1-PACK)
Zoro #
G216488200
UPC #
840030701122
Country of Origin
China

Dimensions

Width
4.3 in
Height
5 in
Depth
4.3 in

Details

Wi-Fi Mesh System
Yes
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11ax
Number of Network (RJ-45) Ports
1
Wi-Fi Generation
Wi-Fi 6
Number of Internal Antennas
2
UNII Band
Yes
Firewall Type
SPI
Network Band
Dual Band
Frequency
2.40 GHz
Mounting
Desktop
Item
Wireless Router
Package Contents
AX1800 Whole Home Mesh Wi-Fi 6 System 1 x RJ45 Ethernet Cable 3 x Power Adapters 1 x Quick Installation Guide
Total Wireless Transmission Speed
225-MB/s
Number of Broadband (RJ-45) Ports
1
Virtual Assistant Supported
Alexa
Encryption Standard
WPA2-PSK, WPA3-Personal, WPA3, WPA-PSK
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
ISM Band
Yes
Broadband Transmission Technology
Ethernet
Total Number of Antennas
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.