Zoro Homepage

AX1800 WI-FI 6 RANGE EXTENDER

  • Mfr # RE600X

  • Zoro # G414879183


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Frequency Band
2.40 GHz, 5 GHz
Wireless LAN Standard
802.11ax
Wireless Transmission Speed
1.80-Gbit/s
Ethernet Technology
Gigabit Ethernet
Total Number of Antennas
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE600X
Zoro #
G414879183
UPC #
840030702235
Country of Origin
Viet Nam

Dimensions

Width
3.1 in
Depth
1.4 in
Height
5.9 in

Details

Item
Wireless Range Extender
Frequency Band
2.40 GHz, 5 GHz
Wireless LAN Standard
802.11ax
Wireless Transmission Speed
1.80-Gbit/s
Ethernet Technology
Gigabit Ethernet
Total Number of Antennas
2
Package Contents
RE600X Wireless Range Extender, Quick Installation Guide
MIMO Technology
Yes
Environmentally Friendly
Yes
Encryption Standard
WPA3, WPS, WPA, WEP, WPA2
Data Encryption
Yes
Number of Network (RJ-45) Ports
1
Power Consumption
10.80 W
Network Band
Dual Band
Beamforming Technology
Yes
Number of Internal Antennas
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.