Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX1800 WIFI 6 Express Adapter

  • Mfr # ArcherTX20E

  • Zoro # G712512089


product price: $46.59
/ea

Key Features

Depth
3.1 in
Environmentally Friendly
Yes
Bluetooth Standard
Bluetooth 5.2
Host Interface
PCI Express
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ArcherTX20E
Zoro #
G712512089
UPC #
840030708800
Country of Origin
Viet Nam

Dimensions

Depth
3.1 in
Height
0.8 in
Width
4.8 in

Details

Environmentally Friendly
Yes
Bluetooth Standard
Bluetooth 5.2
Host Interface
PCI Express
ISM Maximum Frequency
2.40 GHz
UNII Maximum Frequency
5 GHz
UNII Band
Yes
Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11ax
Wi-Fi Generation
Wi-Fi 6
ISM Band
Yes
Device Supported
Desktop Computer/Server
Item
Wi-Fi/Bluetooth Combo Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.