AX3000 DUAL BAND WI-FI 6 BLUETOOTH PCI EXPRESS ADAPTER SPEED: 2402 MBPS AT 5 GHZ

  • Mfr # ARCHER TX55E

  • Zoro # G014879163


product price: $53.99
/ea

Key Features

Depth
1.4 in
ISM Band
Yes
Wi-Fi Generation
Wi-Fi 6
Package Contents
AX3000 Wi-Fi 6 Bluetooth 5.2 PCIe Adapter Two High-Gain Antennas Low-Profile Bracket Standard Bluetooth Header Cable Quick Installation Guide Resource CD
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER TX55E
Zoro #
G014879163
UPC #
840030707391
Country of Origin
Viet Nam

Dimensions

Depth
1.4 in
Width
2.4 in
Height
0.5 in

Details

Item
Wi-Fi/Bluetooth Combo Adapter
ISM Band
Yes
Wi-Fi Generation
Wi-Fi 6
Package Contents
AX3000 Wi-Fi 6 Bluetooth 5.2 PCIe Adapter Two High-Gain Antennas Low-Profile Bracket Standard Bluetooth Header Cable Quick Installation Guide Resource CD
Wireless LAN Standard
IEEE 802.11ax
Environmentally Friendly
Yes
UNII Maximum Frequency
5 GHz
Wireless Transmission Speed
2.93-Gbit/s
UNII Band
Yes
Device Supported
Desktop Computer/Gaming Controller/Headphone/Keyboard/Router
Network Band
Dual Band
Bluetooth Standard
Bluetooth 5.2
ISM Maximum Frequency
2.40 GHz
Compatible Devices
Keyboard, Headphone, Desktop Computer, Gaming Controller, Router
Frequency
2.40 GHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.