Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX3000 OUTDOOR/INDOOR MESH WI-FI 6 UNIT

  • Mfr # DECO X50-OUTDOOR(1-PACK)

  • Zoro # G614885489


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Standards
FCCCE
Includes
AX3000 Outdoor Whole Home Mesh WiFi 6-Unit, 1 x AC Power Cord, 1 x RJ45 Ethernet Cable, Wall/Pole Mounting Kit, Installation Guide
Wireless LAN Standard
IEEE 802.11ax
Width
4.3"
Height
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DECO X50-OUTDOOR(1-PACK)
Zoro #
G614885489
UPC #
840030708565
Country of Origin
Viet Nam

Dimensions

Width
4.3"
Height
8.5"
Depth
4.8"

Details

Item
Wireless Router
Standards
FCCCE
Includes
AX3000 Outdoor Whole Home Mesh WiFi 6-Unit, 1 x AC Power Cord, 1 x RJ45 Ethernet Cable, Wall/Pole Mounting Kit, Installation Guide
Wireless LAN Standard
IEEE 802.11ax
Total Wireless Transmission Speed
375-MB/s
Wi-Fi Mesh System
Yes
Network Band
Dual Band
Wi-Fi Generation
Wi-Fi 6
Firewall Type
SPI
Ethernet Technology
Gigabit Ethernet
UNII Band
Yes
UNII Maximum Frequency
5 GHz
Number of Broadband (RJ-45) Ports
2
Environmentally Friendly
Yes
Virtual Assistant Supported
Alexa/Google Assistant
Broadband Transmission Technology
Ethernet
Total Number of Network Ports
2
ISM Band
Yes
Encryption Standard
WPA3, WPA2, WPA
ISM Maximum Frequency
2.40 GHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.